Skip Content
SURVEY VEST POLY/ COTTON XXX L LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SURVEY VEST POLY/ COTTON XXX L LIME

DURATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CANVESTSL3XL
  • Mfr. Model # VESTSL3XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Lime
  • Fits Chest Size 54" - 48"
  • Standards CSA Z96 Class 2, Level 2
  • Stripe Color Orange/Silver
  • Gender Unisex
  • Green Environmental Attribute Does Not Contain PVC
  • Traffic Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list