Skip Content
SURGERY 10INHX7INW ALW/TXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGERY 10INHX7INW ALW/TXT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142425
  • Mfr. Model # 142425
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Item Hospital Sign
  • Colour Black/White
  • Width 7"
  • Legend Surgery
  • Legend Style Text and Symbol
  • Legend Alpha Range R - Z

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list