Skip Content
SURGE TAP 900J 6-OUT + 2-USB 2.1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE TAP 900J 6-OUT + 2-USB 2.1A

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS041052
  • Mfr. Model # 041052
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Depth 4-1/2"
  • Length 8"
  • Width 3-1/2"
  • Mounting Style Direct Plug-In
  • Voltage 125
  • Standards cULus
  • NEMA Receptacle Configuration (6) 5-15R
  • Rated Joules 900
  • For Use With Electronics
  • Includes 2 USB Ports
  • Item Wall Block Surge Protector
  • Footnotes 2 USB Ports
  • Max. Surge Current 15000A
  • Hz 60
  • Power Indicator Yes
  • Circuit Breaker Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list