Skip Content
SURGE SUPPRESSOR,VERT,6 OUTLETS,735 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SURGE SUPPRESSOR,VERT,6 OUTLETS,735

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V818
  • Mfr. Model # 33V818
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 1.012 lbs

Technical Specs

  • Depth 1.41"
  • Item Surge Protector Outlet Strip
  • Includes Safety Cover
  • Length 9.50"
  • Max. Surge Current 22500A
  • Width 1.88"
  • Hz 60
  • Mounting Style Key Hole
  • Voltage 120
  • Standards UL1449 3rd edition /cULus
  • Circuit Breaker Yes
  • Power Indicator Yes
  • GFCI Protected No
  • Number of Transformer Outlets 0
  • NEC Cord Designation SJT
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection No
  • Rated Joules 735
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list