SURGE SUPPRESSOR,VERT,6 OUTLETS,735 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURGE SUPPRESSOR,VERT,6 OUTLETS,735

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V810
  • Mfr. Model # 33V810
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Depth 1.41"
  • Includes Safety Cover
  • Item Surge Protector Outlet Strip
  • Length 9.50"
  • Max. Surge Current 22500A
  • Width 1.88"
  • Hz 60
  • Mounting Style Key Hole
  • Standards UL1449 3rd edition /cULus
  • Voltage 120
  • Power Indicator Yes
  • Circuit Breaker Yes
  • Number of Transformer Outlets 0
  • NEC Cord Designation SJT
  • GFCI Protected No
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection No
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • Rated Joules 735
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 4 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list