Skip Content
SURGE SUPPRESSOR,VERT,6 OUTLETS,245 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE SUPPRESSOR,VERT,6 OUTLETS,245

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V817
  • Mfr. Model # 33V817
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth 1.15"
  • Includes Safety Cover
  • Item Surge Protector Outlet Strip
  • Max. Surge Current 7500A
  • Length 9.00"
  • Width 1.56"
  • Hz 60
  • Mounting Style Key Hole
  • Voltage 120
  • Standards UL1449 3rd edition /cULus
  • Power Indicator Yes
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • GFCI Protected No
  • Number of Transformer Outlets 0
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection No
  • NEMA Receptacle Configuration 5-15R
  • Medical Grade No
  • Rated Joules 245
  • Color - Ext. Cords and Outlet Strips White
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Cord Length - Ext. Cords and Outlet Strips 2 ft.
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list