Skip Content
SURGE SUPPRESSOR,VERT,10 OUTLETS,42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE SUPPRESSOR,VERT,10 OUTLETS,42

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V807
  • Mfr. Model # 33V807
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 1.54 lbs

Technical Specs

  • Depth 2.00"
  • Includes Safety cover,6 ft. Telephone Cord,6 ft. Network Cable,6 ft. Coax Cable
  • Item Datacom Surge Protector
  • Length 11.70"
  • Width 4.67"
  • Max. Surge Current 15000A
  • Footnotes 2,3,8
  • Hz 60
  • Mounting Style Key Hole
  • Voltage 120
  • Power Indicator Yes
  • Standards UL1449 3rd edition /cULus
  • Circuit Breaker Yes
  • GFCI Protected No
  • Communication Port (2) Coaxial, (2) RJ11 Telephone, (2) RJ45 Network
  • Number of Transformer Outlets 2
  • NEC Cord Designation SJT
  • Medical Grade No
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection Yes
  • Rated Joules 4,200
  • NEMA Receptacle Configuration 5-15R
  • Noise Attenuation EMI / RFI Attenuation ( up to )40dB,MI / RFI Frequency Range 100K - 100MHz
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 4 ft.
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list