Skip Content
SURGE SUPPRESSOR,HORZTL,7 OUTLETS,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE SUPPRESSOR,HORZTL,7 OUTLETS,2

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V815
  • Mfr. Model # 33V815
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 1.54 lbs

Technical Specs

  • Depth 1.36"
  • Includes Safety Cover
  • Length 1.96"
  • Max. Surge Current 75000A
  • Item Surge Protector Outlet Strip
  • Width 19.55"
  • Footnotes 1
  • Hz 60
  • Voltage 120
  • Mounting Style Key Hole
  • Standards UL1449 3rd edition /cULus
  • Circuit Breaker Yes
  • Power Indicator Yes
  • NEC Cord Designation SJT
  • GFCI Protected No
  • Number of Transformer Outlets 1
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection No
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • Rated Joules 2,100
  • Noise Attenuation EMI / RFI Attenuation ( up to )40dB,EMI / RFI Frequency Range 100K - 100MHz
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 7 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list