Skip Content
SURGE SUPPRESSOR,HORZTL,7 OUTLETS,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE SUPPRESSOR,HORZTL,7 OUTLETS,1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V822
  • Mfr. Model # 33V822
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Depth 1.36"
  • Includes Safety Cover
  • Item Surge Protector Outlet Strip
  • Length 1.96"
  • Max. Surge Current 60,000A
  • Width 19.55"
  • Footnotes 1
  • Hz 60
  • Mounting Style Key Hole
  • Voltage 120
  • Standards UL1449 3rd edition /cULus
  • Circuit Breaker Yes
  • GFCI Protected No
  • Power Indicator Yes
  • NEC Cord Designation SJT
  • Number of Transformer Outlets 1
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection No
  • NEMA Receptacle Configuration 5-15R
  • Medical Grade No
  • Rated Joules 1,200
  • Noise Attenuation EMI / RFI Attenuation ( up to )40dB,EMI / RFI Frequency Range 100K - 100MHz
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list