Skip Content
SURGE SUPPRESSOR,HORZTL,6 OUTLETS,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE SUPPRESSOR,HORZTL,6 OUTLETS,7

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V805
  • Mfr. Model # 33V805
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.804 lbs

Technical Specs

  • Depth 1.15"
  • Item Surge Protector Outlet Strip
  • Includes Safety Cover
  • Length 9.88"
  • Width 1.97"
  • Max. Surge Current 22500A
  • Hz 60
  • Mounting Style Key Hole
  • Power Indicator Yes
  • Voltage 120
  • Standards UL1449 3rd edition /cULus
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • GFCI Protected No
  • Number of Transformer Outlets 0
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • Rated Joules 735
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list