Skip Content
SURGE SUPPRESSOR,HORZTL,12 OUTLETS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE SUPPRESSOR,HORZTL,12 OUTLETS,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V809
  • Mfr. Model # 33V809
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Item Datacom Surge Protector
  • Includes Safety Cover,6 ft. Telephone Cord,6 ft. Coax Cable
  • Depth 1.30"
  • Length 13.81"
  • Max. Surge Current 135000A
  • Width 3.98"
  • Footnotes 1,3,8
  • Hz 60
  • Mounting Style Key Hole
  • Voltage 120
  • Standards UL1449 3rd edition /cULus
  • Power Indicator Yes
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • GFCI Protected No
  • Coax Surge Protection Yes
  • Telephone/Fax Surge Protection Yes
  • Communication Port (2) Coaxial, (3) RJ11 Telephone
  • Number of Transformer Outlets 2
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • Rated Joules 3,600
  • Noise Attenuation EMI / RFI Attenuation ( up to )40dB,EMI / RFI Frequency Range 100K - 100MHz
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list