SURGE SUPPRESSOR,810 JOULES,1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURGE SUPPRESSOR,810 JOULES,1PH

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EC58
  • Mfr. Model # 1EC58
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Depth 3.5625"
  • Item Hardwired Surge Protection
  • Includes Short Circuit and Thermal Fusing and Visual Indication of Protection Status
  • Length 6.3125"
  • Phase 1S
  • Number of Poles 2
  • Width 4.75"
  • Mounting Style Surface
  • Voltage 120/240
  • Standards UL1449, CSA C22.2 No. 8
  • Voltage Protection Rating 800V
  • Modes of Protection L-L, L-N, L-G, N-G
  • Nominal Discharge Current 5kA
  • Max. Continuing Operating Voltage 130
  • Max. Surge Current Per Mode 160kA
  • Short Circuit Current Rating 5kA
  • Max. Surge Current Per Phase 80kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list