SURGE SUPPRESSOR,15A,6OUTLT,15FT,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURGE SUPPRESSOR,15A,6OUTLT,15FT,WH

TRIPP LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TA12
  • Mfr. Model # 3TA12
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 3.4 lbs

Technical Specs

  • Includes Instruction Manual
  • Depth 1.50"
  • Length 13.75"
  • Max. Surge Current 19.5 kA
  • Width 2.50"
  • Mounting Style Keyhole
  • Hz 50/60
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada), RoHS
  • Voltage 120
  • Power Indicator Yes
  • Number of Transformer Outlets 1
  • Coax Surge Protection No
  • Circuit Breaker Yes
  • Telephone/Fax Surge Protection No
  • NEMA Receptacle Configuration 5-15R-HG
  • Rated Joules 1,050
  • For Use With Ac Power Distribution and Surge Suppression With Hospital-Grade Receptacles and Plug Where Durability and Reliability Are Required. Not For Use Where Nec Requires Hospital-Grade Receptacles
  • Item Surge Protector Outlet Strip
  • Footnotes 11
  • Medical Grade Yes
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P-HG
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Max. Amps - Ext. Cords and Outlet Strips 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list