SURGE SUPPRESSOR,120V,20A,2 WIRE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURGE SUPPRESSOR,120V,20A,2 WIRE,1

MERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXW1
  • Mfr. Model # 5FXW1
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Depth 2.7"
  • Item Surge Protection Device
  • Length 3.58"
  • Number of Poles 1
  • Voltage 120
  • Mounting Style DIN-Rail
  • Phase 1
  • Width 0.7"
  • Wire Gauge 6 -14 AWG
  • Standards UL1449 3rd Edition/ IEC 61643
  • Voltage Protection Rating 500V (L-N)
  • Modes of Protection L-N
  • Short Circuit Current Rating 200 kA
  • Nominal Discharge Current 20kA
  • Max. Continuing Operating Voltage 180
  • Max. Surge Current Per Mode 50 kA
  • Max. Surge Current Per Phase 50kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list