Skip Content
SURGE SUPPRESSOR,1100 JOULES,3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE SUPPRESSOR,1100 JOULES,3PH

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EC60
  • Mfr. Model # 1EC60
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Depth 3.5625"
  • Item Hardwired Surge Protection
  • Includes Short Circuit and Thermal Fusing and Visual Indication of Protection Status
  • Length 6.3125"
  • Number of Poles 3
  • Width 4.75"
  • Phase 3HLD
  • Voltage 120/240
  • Mounting Style Surface
  • Standards UL1449, CSA C22.2 No. 8
  • Modes of Protection L-L, L-N, L-G, N-G
  • Nominal Discharge Current 5kA
  • Voltage Protection Rating 800V
  • Short Circuit Current Rating 5kA
  • Max. Continuing Operating Voltage 130
  • Max. Surge Current Per Phase 80kA
  • Max. Surge Current Per Mode 160kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list