SURGE SUPPRESSOR,VERT,6 OUTLETS,800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SURGE SUPPRESSOR,VERT,6 OUTLETS,800

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V804
  • Mfr. Model # 33V804
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Depth 1.51"
  • Includes Safety Cover
  • Item Surge Protector Outlet Strip
  • Length 10.38"
  • Max. Surge Current 15000A
  • Width 1.95"
  • Hz 60
  • Standards UL1449 3rd edition /cULus
  • Mounting Style Key Hole
  • Circuit Breaker Yes
  • Voltage 125
  • GFCI Protected No
  • Power Indicator Yes
  • NEC Cord Designation SJT
  • Number of Transformer Outlets 0
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection No
  • Medical Grade No
  • Rated Joules 800
  • NEMA Receptacle Configuration 5-15R
  • Noise Attenuation EMI / RFI Attenuation ( up to )40dB,EMI / RFI Frequency Range 100K - 100MHz
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 3 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list