Skip Content
SURGE SUPP RECEPTACLE,INDGRADE,5-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURGE SUPP RECEPTACLE,INDGRADE,5-20

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZF3
  • Mfr. Model # 5HZF3
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Accessory Group -
  • Colour Ivory
  • Description Decorator Face, Back and Side Wired
  • HP 1
  • Number of Wires 3
  • Number of Poles 2
  • Item Decorator Duplex Receptacle with Surge Suppression
  • Boot Code -
  • Standards UL,CSA,ANSI
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator Yes
  • Tamper Resistant No
  • Surge Suppression Yes
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list