Skip Content
SURGE STRP 1050J 6-OUTLT METAL 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE STRP 1050J 6-OUTLT METAL 15IN

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS5138N
  • Mfr. Model # 5138N
  • UNSPSC # 39121634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Depth 1-1/2"
  • For Use With Construction, Home, Workshop or Office
  • Length 11-5/8"
  • Max. Surge Current 60,000 A
  • Width 2-1/4"
  • Mounting Style Temporary (Mounting Holes on Back of Housing)
  • Hz 60
  • Voltage 120
  • Standards UL
  • Power Indicator Yes
  • Circuit Breaker Yes
  • GFCI Protected No
  • NEC Cord Designation SJT
  • Telephone/Fax Surge Protection No
  • Number of Transformer Outlets 2
  • Coax Surge Protection No
  • NEMA Receptacle Configuration 5-15 R
  • Rated Joules 1,050
  • Item Yellow Jacket(R) Surge Protector
  • Footnotes For Construction and Garage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list