SURGE PROTECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURGE PROTECTOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDSDSA1175
  • Mfr. Model # SDSA1175
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Depth 2.69"
  • Includes LED Indicator
  • Number of Poles 2
  • Length 2.25"
  • Item Surge Protection Device
  • Phase 1S
  • Width 2.25"
  • Mounting Style Nipple Mount
  • Voltage Protection Rating 700 V (L-N), 1200 V (L-L)
  • Voltage 120/240
  • Wire Gauge #14 AWG
  • Standards UL 1449 3rd Ed, CSA C22.4
  • Modes of Protection 3
  • Max. Continuing Operating Voltage 150
  • Nominal Discharge Current 10kA
  • Max. Surge Current Per Phase 36kA
  • Short Circuit Current Rating 25kA
  • Max. Surge Current Per Mode 36kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list