Skip Content
SURGE PROTECTOR 8 OUTLET 4200J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE PROTECTOR 8 OUTLET 4200J

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS041708
  • Mfr. Model # 041708
  • UNSPSC # 39121634
  • CATALOGUE PAGE # 1417
  • Shipping Weight 1.76 lbs

Technical Specs

  • Hz 60
  • Voltage 120
  • Standards UL
  • Power Indicator Yes
  • GFCI Protected No
  • Circuit Breaker Yes
  • Number of Transformer Outlets 2
  • NEC Cord Designation SJTW
  • Coax Surge Protection No
  • NEMA Receptacle Configuration (8) 5-15R
  • Rated Joules 4,200
  • Depth 3-35/64"
  • Length 14"
  • Width 5.25"
  • Max. Surge Current 135000A
  • For Use With TV, Computer and Amplifier and are Plugged Into a "master Outlet"
  • Item Energy-Saving Surge Protectors
  • Footnotes For Office Household Use
  • Noise Attenuation Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list