SURGE PROTECTOR,3 PHASE,277/480V,NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURGE PROTECTOR,3 PHASE,277/480V,NE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RHJ4
  • Mfr. Model # 6RHJ4
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Depth 3.25"
  • Item Surge Protection Device
  • Length 8.25"
  • Number of Poles 3
  • Width 4.25"
  • Phase 3Y
  • Mounting Style Side Nipple
  • Wire Gauge #10 AWG
  • Voltage 277/480
  • Modes of Protection 7
  • Standards cULus
  • Voltage Protection Rating L-N 1200V, L-G 2000V, N-G 1200V, L-L 1800
  • Max. Continuing Operating Voltage 320
  • Nominal Discharge Current 3kA
  • Short Circuit Current Rating 10kA
  • Max. Surge Current Per Phase 80kA
  • Max. Surge Current Per Mode 80kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list