SURGE PROTECTOR,3 PHASE,120/208,NEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURGE PROTECTOR,3 PHASE,120/208,NEM

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RHJ3
  • Mfr. Model # 6RHJ3
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.99 lbs

Technical Specs

  • Depth 3.25"
  • Length 8.25"
  • Item Surge Protection Device
  • Phase 3Y
  • Number of Poles 3
  • Width 4.25"
  • Mounting Style Side Nipple
  • Wire Gauge #10 AWG
  • Standards cULus
  • Voltage 120/208
  • Voltage Protection Rating L-N 700V, L-G 1200V, N-G 700V, L-L 1000
  • Modes of Protection 7
  • Nominal Discharge Current 3kA
  • Short Circuit Current Rating 10kA
  • Max. Continuing Operating Voltage 150
  • Max. Surge Current Per Phase 80kA
  • Max. Surge Current Per Mode 80kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list