Skip Content
SURGE MULTI TOOL W/LEATHER SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURGE MULTI TOOL W/LEATHER SHEATH

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH830232
  • Mfr. Model # 830232
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 150
  • Shipping Weight 0.98 lbs

Product Details

Surge multi-tool, 4-1/2 inches. Strongest pliers Leatherman makes. All-locking blades. Stainless steel. Belt sheath included.

Technical Specs

  • Closed Length 4-1/2"
  • Length Open 7.63"
  • Item Multi-Tool
  • Includes Needle nose Pliers, Regular Pliers, 154CM Replaceable Wire Cutters, 154CM Replaceable Hard-wire Cutters, Stranded-wire Cutters, Electrical Crimper, Wire Stripper, 420HC Knife, 420HC Serrated Knife, Saw, Spring-action Scissors, Awl with Thread Loop, Ruler (8 in / 19 cm), Can Opener, Bottle Opener, Wood/Metal File, Diamond-coated File, Blade Exchanger(R), Large Bit Driver, Large Screwdriver, Small Screwdriver
  • Number of Tools 21
  • Locking Yes
  • Material 420HC Stainless Steel
  • Features All Locking Features, Lanyard Ring, Outside-accessible Features, One-hand Operable Features

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list