Skip Content
SURGE ARRESTOR 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SURGE ARRESTOR 3 PHASE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDSDSA3650
  • Mfr. Model # SDSA3650
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Depth 3.39"
  • Includes LED Indicator
  • Item Surge Protection Device
  • Number of Poles 3
  • Length 3.60"
  • Mounting Style Nipple Mount
  • Phase 3Y
  • Width 3.00"
  • Voltage 120/240, 120/208, 277/480, 347/600
  • Wire Gauge #12 AWG
  • Standards UL 1449 3rd Ed, CSA C22.5
  • Voltage Protection Rating 2500 V (L-N), 4000 V (L-L)
  • Modes of Protection 6
  • Nominal Discharge Current 10kA
  • Short Circuit Current Rating 200kA
  • Max. Surge Current Per Phase 40kA
  • Max. Continuing Operating Voltage 750
  • Max. Surge Current Per Mode 40kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list