Skip Content
SURGE 800J 4-OUT+2-USB 2.1A 3FT CRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURGE 800J 4-OUT+2-USB 2.1A 3FT CRD

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS041302
  • Mfr. Model # 041302
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Depth 1-1/4"
  • Length 11"
  • Width 2"
  • Standards cULus
  • NEMA Receptacle Configuration (4) 5-15R
  • Voltage 125
  • Rated Joules 800
  • For Use With Electronics
  • Includes 2 USB Ports
  • Item Surge Protected Bar
  • Footnotes 2 USB Ports
  • Max. Surge Current 30,000A
  • Hz 60
  • Power Indicator Yes
  • Circuit Breaker Yes
  • NEC Cord Designation SJTW

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List