Skip Content
SURFTEST SJ-310 4MN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFTEST SJ-310 4MN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT178-571-02A
  • Mfr. Model # 178-571-02A
  • UNSPSC # 41114508
  • CATALOGUE PAGE # 703
  • Shipping Weight 13.007 lbs

Product Details

SJ-310, Evaluates up to 48 surface roughness parameters. Large 5.7" colour LCD display with touch screen.Upper/lower limit settings: 2 parameters. Rechargeable battery allows approximately 1,500 measurements. 10 measurement sets can be saved in the internal memory. High-resolution, high-speed printer is built into the main unit. Auto-calibration.Skid force detection method.Optional memory card.

Technical Specs

  • Item Portable Surface Roughness Tester
  • Analysis Graph BAC
  • Measuring Range Detector Measuring Range 14,400 Micron in.
  • Profile Primary, Roughness, Df, R-Motif, W-Motif
  • Sampling Length (In.) 0.003", 0.010", 0.030", 0.100", 0.300"
  • Cut Off Length (In.) 0.003", 0.010", 0.030", 0.100"
  • Arbitrary Length (In.) 0.01" to 0.63"
  • Paper Width (In.) 2.3"
  • Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
  • Features The Surf test SJ-310 is a Compact, Portable, Easy-To-Use Surface Roughness Measurement Instrument Equipped with Extensive Measurement and Analysis Features.
  • Includes Calibration Patch, Case, AC Adapter
  • Dimensions (In.) Display 10.8" L X 7.8" W X 4" H, Drive Unit 4.5" L X 1" W X 1" H
  • Output SPC, USB, Rs-232
  • Power Supply Battery and AC Adapter
  • Paper Type Thermal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list