Discontinued with Replacement
SURFOX-T WELD/ 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURFOX-T WELD/ 5L

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT54A006
  • Mfr. Model # 54A006
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.094 lbs
Suggested Replacement Product
WELD CLEANER SURFOX-T 1.5L

Your Price: NA

Technical Specs

  • Application Removing Discoloration
  • For Use With SURFOX(TM) Weld Cleaning System
  • Item SURFOX-T(TM)
  • Size 5 L
  • Features Cleans Up to 5 ft. Per Minute of MIG or TIG Welds On Stainless Steel
  • Standards NSF Registered (A3), Conforms to ASTM A967 for Chemical Passivation of Stainless Steel When Used As Part of The Surfox Weld Cleaning System

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list