Skip Content
SURFOX RENEW 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFOX RENEW 20L

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT54A087
  • Mfr. Model # 54A087
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.043 lbs

Technical Specs

  • Application Cleaning of Food Processing and Pharmaceutical Equipment, Removing Rust, Oxidation, Mineral Deposits and Light Grease
  • Item SURFOX(TM) Renew
  • Size 20 L
  • Features VOC-Free, Solvent-Free and Non-flammable

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list