Skip Content
SURFOX 304 MIG+TIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFOX 304 MIG+TIG

SURFOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT54D314
  • Mfr. Model # 54D314
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.729 lbs

Technical Specs

  • Height 14-9/16"
  • Application MIG, TIG
  • Item Weld Cleaning System
  • Length 20-5/8"
  • Width 9-13/16"
  • Input Voltage 120
  • Amps 7.5
  • Tank Capacity 1.9 L
  • Hose Length 13-1/2"
  • Output Voltage 30 AC/DC
  • Features Quickly Cleans Mig and Tig Welds On Stainless Steel, Quick Change Brush System, Built-In Vapor Elimination, Flow Through Pump for Faster, More Efficient Cleaning and Longer Lasting Accessories, Can Also Mark or Etch Stainless Steel Surfaces
  • Includes Carbon Fiber Brush, Brush Adaptor, Tungsten Insert, (3) High Conductivity Cleaning Pads, Clamp Ring For Cleaning Pads, Wand Holder, Ground Cable, Carrying Case, (2) Allen Keys (5mm and 2.5mm), User Guide, DVD For Training And System Set-Up
  • Standards ASTM A967 Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list