Skip Content
SURFACER PRIMER URETHANE 2K GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACER PRIMER URETHANE 2K GRAY

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF658C
  • Mfr. Model # PF658C
  • UNSPSC # 31211511
  • CATALOGUE PAGE # 3311
  • Shipping Weight 3.27 lbs

Product Details

A high solids, premium quality, two component acrylic urethane primer designed to be used as a very high build, medium build or as a non-sanding primer sealer. It performs with all basecoat/clearcoat systems or urethane topcoats.

Technical Specs

  • Colour Gray
  • Item 2K Urethane Primer/Surfacer
  • Container Size 946mL
  • Dry Time 10 - 15 min.
  • VOC Content 245.6 g/L - 2.05 lb/USG
  • Net Weight 32 oz.
  • Standards OSHA
  • Dry Time Recoat 30 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list