Skip Content
SURFACER PRIMER URETHANE 2K BUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACER PRIMER URETHANE 2K BUFF

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF650C
  • Mfr. Model # PF650C
  • UNSPSC # 31211511
  • CATALOGUE PAGE # 3311
  • Shipping Weight 12.5 lbs

Product Details

A high solids, premium quality, two component acrylic urethane primer designed to be used as a very high build, medium build or as a non-sanding primer sealer. It performs with all basecoat/clearcoat systems or urethane topcoats.

Technical Specs

  • Colour Buff
  • Item 2K Urethane Primer/Surfacer
  • Dry Time 10 - 15 min.
  • Container Size 3.78 L
  • Standards OSHA
  • Dry Time Recoat 30 min.
  • VOC Content 248.0 g/l - 2.07 lbs/usg

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List