SURFACE TOILET PAPER HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURFACE TOILET PAPER HOLDER

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST1135S
  • Mfr. Model # 1135S
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Stainless Steel
  • Height 2-3/4"
  • Item Toilet Paper Holder
  • Width 2-3/4"
  • Mounting Type Wall
  • Roll Capacity (1) Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list