SURFACE TEMP PROBE,-58 TO 221 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURFACE TEMP PROBE,-58 TO 221 DEG F

LOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMJ5
  • Mfr. Model # 2HMJ5
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accuracy +/-2 Degrees @ 25 Degrees C
  • Item Surface Temperature Probe
  • Temp. Range (F) -58 Degrees to 221 Degrees
  • Use Air or Surface
  • Temp. Range (C) -40 Degrees to 105 Degrees
  • Probe Length 1"
  • Primary Measuring Element Thermistor
  • Manufacturers Warranty Length 1 yr.
  • Probe Temp. Measuring Element Thermistor
  • Probe Connection Type Bare Wire
  • Probe Type Surface Temperature Probe
  • Probe Wire Length 10 ft.
  • Probe Contact Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list