Skip Content
SURFACE TEMP PROBE,-58 TO 221 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE TEMP PROBE,-58 TO 221 DEG F

LOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMJ4
  • Mfr. Model # 2HMJ4
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy +/-2 Degrees @ 25 Degrees C
  • Item Surface Temperature Probe
  • Temp. Range (F) -58 Degrees to 221 Degrees
  • Temp. Range (C) -50 Degrees to 105 Degrees
  • Use Air or Surface
  • Probe Length 1"
  • Probe Dia. 1/4"
  • Manufacturers Warranty Length 1 yr.
  • Probe Type Surface Temperature Probe
  • Probe Temp. Measuring Element Thermistor
  • Probe Connection Type Bare Wire
  • Primary Measuring Element Thermistor
  • Probe Contact Material PVC
  • Probe Wire Length 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list