SURFACE TEMP PROBE,-20 TO 300 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURFACE TEMP PROBE,-20 TO 300 DEG F

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEW3
  • Mfr. Model # 3PEW3
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Instructions
  • Item Surface Temperature Probe
  • Temp. Range (F) -20 Degrees to 300 Degrees
  • Temp. Range (C) -29 Degrees to 149 Degrees
  • Use Air or Surface
  • Probe Temp. Measuring Element K Thermocouple
  • Manufacturers Warranty Length 1 yr.
  • Probe Type Pipe Clamp Temperature Probe
  • Probe Connection Type Mini
  • Primary Measuring Element Thermocouple
  • Probe Wire Length 10 ft.
  • Probe Contact Material Thermocouple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list