Skip Content
SURFACE TEMP CONTROL HEAT GUN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SURFACE TEMP CONTROL HEAT GUN KIT

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPPH1600K
  • Mfr. Model # PH1600K
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Amps AC 11
  • Switch Type Trigger
  • Includes Case
  • Power Source Electric
  • Item Heat Gun
  • Watts 1,300
  • Voltage 120
  • Standards UL/cUL
  • Temp. Lock Yes
  • Temp. Settings Variable
  • Air Volume 4 - 16 CFM
  • Stand Included No
  • Heating Element Material Ceramic
  • Application General Purpose
  • Temperature Range 90 Degrees F - 500 Degrees F
  • Brushless Motor No
  • ESD Safe No
  • Case Included Yes
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • Heat Control Switch Turn Dial
  • Heat Gun Product Grouping Heat Gun Kits
  • LCD Display Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list