Skip Content
SURFACE MOUNT LOCK BOX,PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURFACE MOUNT LOCK BOX,PUSHBUTTON

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDJ3
  • Mfr. Model # 5KDJ3
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Height 4-1/2"
  • Depth 2-1/4"
  • Colour Silver
  • Includes Mounting Hardware
  • Item Lock Box
  • Material Metal
  • Width 2-1/2"
  • Locking Type Push button
  • Mounting Type Surface
  • Key Capacity 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list