SURFACE MOUNT LOCK BOX,INCLUDES COV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURFACE MOUNT LOCK BOX,INCLUDES COV

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDJ6
  • Mfr. Model # 5KDJ6
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Height 4-1/2"
  • Colour Titanium
  • Depth 2-1/4"
  • Item Surface-Mount Key Box
  • Includes Cover, Mounting Hardware
  • Material Die Cast Metal
  • Width 2-1/2"
  • Locking Type Vehicle Pushbutton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list