Skip Content
SURFACE MNTD 3RD BRK LT BCKUP CMRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE MNTD 3RD BRK LT BCKUP CMRA

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS-SC701
  • Mfr. Model # RVS-SC701
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes 33 ft. Extension Cable for CameraPower Connection WireDouble RCA + Power ConverterScrew Kit
  • Item Backup Camera
  • Camera Type MT9V136
  • Power Required 12 - 24 VDC +/-10%
  • Impact Rating 10G
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • IP Rating 68
  • Viewing Angle 130 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list