Skip Content
SURFACE FLAP WHEEL 3X2X1/4 COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE FLAP WHEEL 3X2X1/4 COARSE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36459
  • Mfr. Model # 36459
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 613
  • Shipping Weight 3.66 lbs

Technical Specs

  • Item Flap Wheel
  • Grade Coarse
  • Width 2"
  • Max. RPM 10,000
  • Series Non-Woven
  • Abrasive Type Non-Woven
  • Diameter 3"
  • Shank Size 1/4"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list