Skip Content
SURFACE FLAP WHEEL 3X1X1/4 COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE FLAP WHEEL 3X1X1/4 COARSE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36456
  • Mfr. Model # 36456
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 613
  • Shipping Weight 2.26 lbs

Technical Specs

  • Width 1"
  • Item Flap Wheel
  • Grade Coarse
  • Max. RPM 10,000
  • Diameter 3"
  • Series Non-Woven
  • Shank Size 1/4"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List