Skip Content
SURFACE CONDITION DISC,4DIA,VERY FI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SURFACE CONDITION DISC,4DIA,VERY FI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W876
  • Mfr. Model # 26W876
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Attaching System TS
  • Colour Blue
  • Item Locking Sanding Disc
  • Attachment Type Quick Change
  • Max. RPM 12000
  • Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Disc Dia. 4"
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list