Skip Content
SURFACE CONDITION DISC,4 DIA,VERYFI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION DISC,4 DIA,VERYFI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W896
  • Mfr. Model # 26W896
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Item Locking Sanding Disc
  • Attaching System TR
  • Grade Very Fine
  • Colour Blue
  • Attachment Type Quick Change
  • Max. RPM 12000
  • Disc Dia. 4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list