Skip Content
SURFACE CONDITION DISC,4 DIA,MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION DISC,4 DIA,MEDIUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W895
  • Mfr. Model # 26W895
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Attaching System TR
  • Item Locking Sanding Disc
  • Colour Maroon
  • Grade Medium
  • Attachment Type Quick Change
  • Max. RPM 12000
  • Disc Dia. 4"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list