Skip Content
SURFACE CONDITION DISC,3DIA,COARSE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION DISC,3DIA,COARSE,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W869
  • Mfr. Model # 26W869
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.01 lbs

Technical Specs

  • Attaching System TS
  • Item Locking Sanding Disc
  • Colour Brown
  • Grade Coarse
  • Attachment Type Quick Change
  • Max. RPM 18000
  • Disc Dia. 3"
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list