SURFACE CONDITION DISC,3 DIA,COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SURFACE CONDITION DISC,3 DIA,COARSE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W889
  • Mfr. Model # 26W889
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Brown
  • Max. RPM 18000
  • Item Locking Sanding Disc
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list