Skip Content
SURFACE CONDITION DISC,2 DIA,ULT FI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION DISC,2 DIA,ULT FI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W887
  • Mfr. Model # 26W887
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Attaching System TR
  • Colour Gray
  • Max. RPM 25000
  • Item Locking Sanding Disc
  • Attachment Type Quick Change
  • Disc Dia. 2"
  • Abrasive Material Silicon Carbide
  • Grade Ultra Fine
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List