Skip Content
SURFACE CONDITION BELT,3X24 LN,VERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SURFACE CONDITION BELT,3X24 LN,VERY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W971
  • Mfr. Model # 26W971
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Belt
  • Grade Very Fine
  • Length 24"
  • Abrasive Material Aluminum Oxide
  • Width 3"
  • Backing Material Non Woven
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list