Skip Content
SURFACE CONDITION BELT,3X24 LN,MEDI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION BELT,3X24 LN,MEDI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W970
  • Mfr. Model # 26W970
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Maroon
  • Abrasive Material Aluminum Oxide
  • Length 24"
  • Item Sanding Belt
  • Backing Material Non Woven
  • Width 3"
  • Grade Medium
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list