SURFACE CONDITION BELT,3X21 LN,MEDI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURFACE CONDITION BELT,3X21 LN,MEDI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W967
  • Mfr. Model # 26W967
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Maroon
  • Item Sanding Belt
  • Length 21"
  • Width 3"
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven
  • Grade Medium
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list